Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16Gb Sdhc Vsc (V10 U1) Memory Card

  • Mfr # PE256777

  • Zoro # G9646387


product price: $31.99
/ea

Key Features

Storage Capacity
16 GB
Length
1.3 in
Width
0.9 in
Thickness
82.7 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PE256777
Zoro #
G9646387
UPC #
652977256838
Country of Origin
Unknown

Dimensions

Length
1.3 in
Width
0.9 in
Thickness
82.7 mil

Details

Item
SDHC
Storage Capacity
16 GB

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.