
1Tb Clx600 Msata Ssd - Sata 6Gb/S
Mfr # PE256333
Zoro # G9735059
product price: $293.99
/ea
Free Shipping & Returns
Key Features
Interface
SATA/600
Recording Capacity
1 TB
Standards
TAA Compliant
Green Environmental Attribute
Environmentally Friendly
Drive Type
Internal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PE256333
Zoro #
G9735059
UPC #
652977256357
Country of Origin
Unknown
Dimensions
Height
0.1 in
Depth
2 in
Width
1.2 in
Details
Item
Solid State Drive
Interface
SATA/600
Recording Capacity
1 TB
Standards
TAA Compliant
Green Environmental Attribute
Environmentally Friendly
Drive Type
Internal
Drive Interface
SATA
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Environmentally Friendly
Yes
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.