
250Gb Clx600 M.2 2280 80Mm Ssd - Sata 6G
Mfr # PE256265
Zoro # G9544984
product price: $112.99
/ea
Free Shipping & Returns
Key Features
Interface
SATA
Recording Capacity
250 GB
Standards
TAA Compliant
Device Supported
Notebook
Drive Type
Internal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PE256265
Zoro #
G9544984
UPC #
652977256289
Country of Origin
Unknown
Dimensions
Width
0.9 in
Depth
3.1 in
Height
0.1 in
Details
Item
Solid State Drive
Interface
SATA
Recording Capacity
250 GB
Standards
TAA Compliant
Device Supported
Notebook
Drive Type
Internal
Operating Power Consumption
2.10 W
Wireless LAN
No
Drive Interface
SATA
Green Environmental Attribute
Environmentally Friendly
Environmentally Friendly
Yes
Storage Capacity
250 GB
Drive Interface Standard
SATA/600
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.