
250Gb Clx600 Msata Ssd - Sata 6Gb/S
Mfr # PE256326
Zoro # G9545970
product price: $112.99
/ea
Free Shipping & Returns
Key Features
For Use With
Notebook
Height
0.1 in
Width
1.2 in
Depth
2 in
Interface
SATA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PE256326
Zoro #
G9545970
UPC #
652977256340
Country of Origin
Unknown
Dimensions
Height
0.1 in
Width
1.2 in
Depth
2 in
Details
Item
Solid State Drive
For Use With
Notebook
Interface
SATA
Recording Capacity
250 GB
Standards
TAA Compliant
Form Factor
mSATA (MO-300)
Drive Type
Internal
Operating Power Consumption
2.10 W
Device Supported
Notebook
Green Environmental Attribute
Environmentally Friendly
Drive Interface
SATA
Wireless LAN
No
Environmentally Friendly
Yes
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE)
Drive Interface Standard
SATA/600
Storage Capacity
250 GB
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.