32Gb (4X8Gb) Pc310600 Ecc Registered 240 (Discontinued)
- Mfr # PE22222204
- Zoro # G0630090
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PE22222204
Zoro #
G0630090
UPC #
652977226213
Country of Origin
Unknown
Dimensions
Memory Size
32 GB
Details
Memory Standard
DDR3-1333/PC3-10600
Memory Technology
DDR3 SDRAM
Number of Modules
(4) 8GB
Memory Speed
1333 MHz
Error Checking
ECC
Number of Pins
240
Signal Processing
Registered
Item
RAM Module
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.