3Gb (3X1Gb) Pc310600 Nonecc Unbuffered 2 (Discontinued)
- Mfr # PE21571203
- Zoro # G0774631
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PE21571203
Zoro #
G0774631
UPC #
652977221065
Country of Origin
Unknown
Dimensions
Memory Size
3 GB
Details
Memory Speed
1333 MHz
Error Checking
Non-ECC
Item
RAM Module
Number of Modules
(3) 1GB
Device Supported
Desktop PC
Number of Pins
240
Signal Processing
Unbuffered
Memory Standard
DDR3-1333/PC3-10600
Memory Technology
DDR3 SDRAM
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.