
500Gb Clx600 M.2 2280 80Mm Ssd - Sata 6G
Mfr # PE255107
Zoro # G9545410
product price: $189.99
/ea
Free Shipping & Returns
Key Features
Interface
SATA
Recording Capacity
500 GB
Standards
TAA Compliant
Operating Power Consumption
2.10 W
Device Supported
Notebook
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PE255107
Zoro #
G9545410
UPC #
652977255121
Country of Origin
Unknown
Dimensions
Depth
3.1 in
Width
0.9 in
Height
0.1 in
Details
Item
Solid State Drive
Interface
SATA
Recording Capacity
500 GB
Standards
TAA Compliant
Operating Power Consumption
2.10 W
Device Supported
Notebook
Drive Type
Internal
Drive Interface
SATA
Wireless LAN
No
Green Environmental Attribute
Environmentally Friendly
Storage Capacity
500 GB
Drive Interface Standard
SATA/600
Environmentally Friendly
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.