
60Gb Clx600 Msata Ssd - Sata 6Gb/S, 1,500,000 Hours, Three Years Or Tbw
Mfr # PE254551
Zoro # G9519757
product price: $138.99
/ea
Free Shipping & Returns
Key Features
Interface
SATA
Recording Capacity
60 GB
Standards
TAA Compliant
Max. Write Transfer Rate
95-MB/s
Drive Interface
SATA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PE254551
Zoro #
G9519757
UPC #
652977254582
Country of Origin
Unknown
Dimensions
Width
1.2 in
Depth
2 in
Height
0.1 in
Details
Item
Solid State Drive
Interface
SATA
Recording Capacity
60 GB
Standards
TAA Compliant
Max. Write Transfer Rate
95-MB/s
Drive Interface
SATA
Operating Power Consumption
2.10 W
Drive Type
Internal
Max. Read Transfer Rate
275-MB/s
Green Environmental Attribute
Environmentally Friendly
Maximum Read Transfer Rate
275-MB/s
Drive Interface Standard
SATA/600
Environmentally Friendly
Yes
Maximum Write Transfer Rate
95-MB/s
Storage Capacity
60 GB
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.