Zoro Homepage

64Gb Sdxc Vsc (V30 U3) Memory Card

  • Mfr # PE256791

  • Zoro # G9644567


product price: $38.95
/ea

Key Features

Storage Capacity
64 GB
Length
1.3 in
Thickness
82.7 mil
Width
0.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PE256791
Zoro #
G9644567
UPC #
652977256852
Country of Origin
Unknown

Dimensions

Length
1.3 in
Thickness
82.7 mil
Width
0.9 in

Details

Item
SDXC
Storage Capacity
64 GB

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.