Zoro Homepage

8Gb (1X8Gb) Ddr4-2133 Ecc Udimm 288 Pin

  • Mfr # PE250249

  • Zoro # G0783917


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Signal Processing
Unbuffered
Memory Standard
DDR4-2133/PC4-17000
Memory Technology
DDR4 SDRAM
Memory Voltage
1.20 V
Memory Size
8 GB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PE250249
Zoro #
G0783917
UPC #
652977250270
Country of Origin
Unknown

Dimensions

Memory Size
8 GB

Details

Signal Processing
Unbuffered
Memory Standard
DDR4-2133/PC4-17000
Memory Technology
DDR4 SDRAM
Memory Voltage
1.20 V
Error Checking
ECC
Number of Pins
288
Number of Modules
(1) 8GB
Item
RAM Module
Memory Speed
2133 MHz

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.