8Gb (1X8Gb) Ddr4-2400 Ecc Udimm 288 Pin
Mfr # PE250171
Zoro # G0790007
product price: $162.99
/ea
Free Shipping & Returns
Key Features
Memory Speed
2400 MHz
Number of Pins
288
Memory Standard
DDR4-2400/PC4-19200
Memory Technology
DDR4 SDRAM
Signal Processing
Unbuffered
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PE250171
Zoro #
G0790007
UPC #
652977250201
Country of Origin
Unknown
Dimensions
Memory Size
8 GB
Details
Memory Speed
2400 MHz
Number of Pins
288
Memory Standard
DDR4-2400/PC4-19200
Memory Technology
DDR4 SDRAM
Signal Processing
Unbuffered
Item
RAM Module
Number of Modules
(1) 8GB
Error Checking
ECC
Memory Voltage
1.20 V
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.