Component Memory, 32GB 1X32GB DDR4-2400 ECC RDIMM 288
Mfr # PE249984
Zoro # G410079105
product price: $261.99
/ea
Free Shipping & Returns
Key Features
Error Checking
ECC
Memory Standard
DDR4-2400/PC4-19200
Memory Speed
2400 MHz
Memory Voltage
1.20 V
Signal Processing
Registered
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PE249984
Zoro #
G410079105
UPC #
652977249984
Country of Origin
Taiwan, Province of China
Dimensions
Memory Size
32 GB
Details
Error Checking
ECC
Memory Standard
DDR4-2400/PC4-19200
Memory Speed
2400 MHz
Item
RAM Module
Memory Voltage
1.20 V
Signal Processing
Registered
Number of Pins
288
Number of Modules
(1) 32GB
Memory Technology
DDR4 SDRAM
Description
32GB 1X32GB DDR4-2400 ECC RDIMM 288 PIN DDR4 1.2V 2RX4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.