Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Computer Memory, 32GB 2666 UDIMM 1.2V 2RX8

  • Mfr # PE270162

  • Zoro # G310079168


product price: $391.99
/ea
Free Shipping & Returns

Key Features

Number of Modules
(1) 32GB
Memory Technology
DDR4 SDRAM
Number of Pins
288
Memory Size
32 GB
Memory Voltage
1.20 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PE270162
Zoro #
G310079168
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Memory Size
32 GB

Details

Number of Modules
(1) 32GB
Memory Technology
DDR4 SDRAM
Number of Pins
288
Memory Voltage
1.20 V
Memory Standard
DDR4-2666/PC4-21333
Memory Speed
2666 MHz
Signal Processing
Unbuffered
Item
RAM Module

Description

32GB 2666 UDIMM 1.2V 2RX8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.