
Computer Storage, 128GB DISKGO ULTRA USB 3.0 FLASH DRIVE
Mfr # PE270339
Zoro # G110079177
product price: $67.45
/eaKey Features
Color
Black
Recording Capacity
128 GB
Max. Read Speed
400-MB/s
Standards
FCC , CE
Green Environmental Attribute
Environmentally Friendly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PE270339
Zoro #
G110079177
UPC #
652977270339
Country of Origin
Taiwan, Province of China
Dimensions
Length
2.2 in
Height
0.3 in
Width
0.7 in
Details
Item
Flash Drive
Color
Black
Recording Capacity
128 GB
Max. Read Speed
400-MB/s
Standards
FCC , CE
Green Environmental Attribute
Environmentally Friendly
Features
Lightweight
Max. Write Speed
190-MB/s
Host Interface
USB 3.2 (Gen 1)
Maximum Write Speed
190-MB/s
Storage Capacity
128 GB
Maximum Read Speed
400-MB/s
Product Line
diskGO ULTRA
Environmentally Friendly
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Certifications & Standards
FCC , CE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.