Computer Storage, 1TB TEMPEST M.2 2280 PCIE GEN3 X4 SSD
Mfr # MKNSSDTS1TB-D8
Zoro # G810079149
product price: $247.99
/ea
Free Shipping & Returns
Key Features
Color
Red
Interface
PCI Express
Recording Capacity
1 TB
Drive Type
Internal
Drive Interface
PCI Express
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MKNSSDTS1TB-D8
Zoro #
G810079149
UPC #
846651032492
Country of Origin
Taiwan, Province of China
Dimensions
Width
0.9 in
Length
3.1 in
Details
Item
Solid State Drive
Color
Red
Interface
PCI Express
Recording Capacity
1 TB
Drive Type
Internal
Drive Interface
PCI Express
Drive Interface Standard
PCI Express 3.0 x4
Storage Capacity
1 TB
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.