
Computer Storage, 256GB DISKGO ULTRA USB 3.0 FLASH DRIVE
Mfr # PE270346
Zoro # G010079185
product price: $106.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Recording Capacity
256 GB
Standards
FCC , CE
Host Interface
USB 3.2 (Gen 1)
Green Environmental Attribute
Environmentally Friendly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PE270346
Zoro #
G010079185
UPC #
652977270346
Country of Origin
Taiwan, Province of China
Dimensions
Length
2.2 in
Width
0.7 in
Height
0.3 in
Details
Item
Flash Drive
Color
Black
Recording Capacity
256 GB
Standards
FCC , CE
Host Interface
USB 3.2 (Gen 1)
Green Environmental Attribute
Environmentally Friendly
Max. Read Speed
400-MB/s
Max. Write Speed
300-MB/s
Features
Plug & Play
Certifications & Standards
FCC , CE
Storage Capacity
256 GB
Environmentally Friendly
Yes
Product Line
diskGO ULTRA
Maximum Write Speed
300-MB/s
Maximum Read Speed
400-MB/s
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.