Computer Storage, 256GB ELEMENT M.2 2280 PCIE GEN3 X4 SSD
Mfr # MKNSSDEV256GB-D8
Zoro # G610079172
product price: $119.99
/ea
Free Shipping & Returns
Key Features
Interface
PCI Express NVMe
Recording Capacity
256 GB
Drive Interface
PCI Express NVMe
Wireless LAN
No
Drive Type
Internal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MKNSSDEV256GB-D8
Zoro #
G610079172
UPC #
846651034250
Country of Origin
Taiwan, Province of China
Dimensions
Length
3.1 in
Width
0.9 in
Details
Item
Solid State Drive
Interface
PCI Express NVMe
Recording Capacity
256 GB
Drive Interface
PCI Express NVMe
Wireless LAN
No
Drive Type
Internal
Storage Capacity
256 GB
Product Line
Elements
Drive Interface Standard
PCI Express NVMe 3.0 x4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.