Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Computer Storage, 2TB SOURCE 2 SED 7MM SSD

  • Mfr # MKNSSDSE2TB

  • Zoro # G210079138


product price: $808.99
/ea
Free Shipping & Returns

Key Features

Recording Capacity
2 TB
Drive Type
Internal
Encryption Standard
256-bit AES
Product Line
SOURCE 2
Height
0.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MKNSSDSE2TB
Zoro #
G210079138
UPC #
846651029584
Country of Origin
Taiwan, Province of China

Dimensions

Height
0.3 in

Details

Item
Solid State Drive
Recording Capacity
2 TB
Drive Type
Internal
Encryption Standard
256-bit AES
Product Line
SOURCE 2
Storage Capacity
2 TB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.