Computer Storage, 480GB 2.5 HORIZON PRO SSD- SATA 6GB/S
Mfr # PE257699
Zoro # G410079167
product price: $173.99
/ea
Free Shipping & Returns
Key Features
Interface
SATA
Recording Capacity
480 GB
Drive Type
Internal
Wireless LAN
No
Green Environmental Attribute
Environmentally Friendly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PE257699
Zoro #
G410079167
UPC #
652977257699
Country of Origin
Taiwan, Province of China
Details
Item
Solid State Drive
Interface
SATA
Recording Capacity
480 GB
Drive Type
Internal
Wireless LAN
No
Green Environmental Attribute
Environmentally Friendly
Drive Interface
SATA
Standards
TAA Compliant
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Drive Interface Standard
SATA/600
Product Line
Horizon Pro
Storage Capacity
480 GB
Environmentally Friendly
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.