Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Computer Storage, 512GB SOURCE 2 SED 7MM SSD

  • Mfr # MKNSSDSE512GB

  • Zoro # G810079163


product price: $283.99
/ea
Free Shipping & Returns

Key Features

Height
0.3 in
Recording Capacity
512 GB
Drive Type
Internal
Series
SOURCE 2
Storage Capacity
512 GB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MKNSSDSE512GB
Zoro #
G810079163
UPC #
846651029560
Country of Origin
Taiwan, Province of China

Dimensions

Height
0.3 in

Details

Item
Solid State Drive
Recording Capacity
512 GB
Drive Type
Internal
Series
SOURCE 2
Storage Capacity
512 GB
Product Line
SOURCE 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.