
Computer Storage, 64GB DISKGO ULTRA USB 3.0 FLASH DRIVE
Mfr # PE270322
Zoro # G510079111
product price: $48.39
/eaKey Features
Color
Black
Recording Capacity
64 GB
Max. Read Speed
400-MB/s
Features
Plug & Play
Green Environmental Attribute
Environmentally Friendly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PE270322
Zoro #
G510079111
UPC #
652977270322
Country of Origin
Taiwan, Province of China
Dimensions
Width
0.7 in
Length
2.2 in
Height
0.3 in
Details
Item
Flash Drive
Color
Black
Recording Capacity
64 GB
Max. Read Speed
400-MB/s
Features
Plug & Play
Green Environmental Attribute
Environmentally Friendly
Host Interface
USB 3.2 (Gen 1)
Standards
FCC , CE
Max. Write Speed
120-MB/s
Storage Capacity
64 GB
Product Line
diskGO ULTRA
Maximum Read Speed
400-MB/s
Maximum Write Speed
120-MB/s
Certifications & Standards
FCC , CE
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Environmentally Friendly
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.