Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Computer Storage, VORTEX 512GB M.2 2280 PCIE GEN4 X4 SSD

  • Mfr # MKNSSDVT512GB-D8

  • Zoro # G910079131


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Length
3.1 in
Drive Type
Internal
Drive Interface Standard
PCI Express NVMe 4.0 x4
Width
0.9 in
Maximum Read Transfer Rate
6911999.97-MB/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MKNSSDVT512GB-D8
Zoro #
G910079131
UPC #
846651033642
Country of Origin
Taiwan, Province of China

Dimensions

Length
3.1 in
Width
0.9 in

Details

Drive Type
Internal
Drive Interface Standard
PCI Express NVMe 4.0 x4
Maximum Read Transfer Rate
6911999.97-MB/s
Maximum Write Transfer Rate
2698239.99-MB/s
Interface
PCI Express NVMe
Storage Capacity
512 GB
Item
Solid State Drive
Product Line
Vortex

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.