Zoro Homepage

EDGE 128 GB Class 10/UHS-I (U1) microSDXC - Class 10/UHS-I (U1)

  • Mfr # PE247973

  • Zoro # G0716172


product price: $75.69
/ea
Free Shipping & Returns

Key Features

Storage Capacity
128 GB
Speed Class Rating
Class 10/UHS-I (U1)
Thickness
39.4 mil
Length
0.6 in
Width
0.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PE247973
Zoro #
G0716172
UPC #
652977248017
Country of Origin
Unknown

Dimensions

Thickness
39.4 mil
Length
0.6 in
Width
0.4 in

Details

Item
microSDXC Card
Storage Capacity
128 GB
Speed Class Rating
Class 10/UHS-I (U1)

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.