Zoro Homepage

EDGE 128 GB UHS-I (U3) microSDXC - UHS-I (U3)

  • Mfr # PE256708

  • Zoro # G9715644


product price: $49.65
/ea

Key Features

Storage Capacity
128 GB
Includes
128GB microSDXC Card, Adapter
Thickness
39.4 mil
Length
0.6 in
Width
0.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PE256708
Zoro #
G9715644
UPC #
652977256753
Country of Origin
Unknown

Dimensions

Thickness
39.4 mil
Length
0.6 in
Width
0.4 in

Details

Item
microSDXC
Storage Capacity
128 GB
Includes
128GB microSDXC Card, Adapter
Speed Class Rating
UHS-I (U3)

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.