Zoro Homepage

EDGE 16 GB Class 10 microSDHC - Lifetime Warranty

  • Mfr # PE249090

  • Zoro # G0768410


product price: $27.45
/ea

Key Features

Storage Capacity
16 GB
Includes
16GB microSDHC Card, SD Adapter
Length
0.6 in
Width
0.4 in
Thickness
39.4 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PE249090
Zoro #
G0768410
UPC #
652977249113
Country of Origin
Unknown

Dimensions

Length
0.6 in
Width
0.4 in
Thickness
39.4 mil

Details

Item
microSDHC
Storage Capacity
16 GB
Includes
16GB microSDHC Card, SD Adapter
Speed Class Rating
Class 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.