Zoro Homepage

EDGE 16 GB Class 10/UHS-I (U1) SDHC - Lifetime Warranty

  • Mfr # PE248703

  • Zoro # G0763510


product price: $31.89
/ea

Key Features

Storage Capacity
16 GB
Thickness
82.7 mil
Width
0.9 in
Length
1.3 in
Speed Class Rating
Class 10/UHS-I (U1)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PE248703
Zoro #
G0763510
UPC #
652977248741
Country of Origin
Unknown

Dimensions

Thickness
82.7 mil
Width
0.9 in
Length
1.3 in

Details

Item
SDHC Card
Storage Capacity
16 GB
Speed Class Rating
Class 10/UHS-I (U1)
Type
SDHC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.