Zoro Homepage

EDGE 16 GB UHS-I (U1) microSDHC - UHS-I (U1)

  • Mfr # PE256678

  • Zoro # G9715599


product price: $31.89
/ea

Key Features

Storage Capacity
16 GB
Includes
Adapter
Length
0.6 in
Width
0.4 in
Thickness
39.4 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PE256678
Zoro #
G9715599
UPC #
652977256722
Country of Origin
Unknown

Dimensions

Length
0.6 in
Width
0.4 in
Thickness
39.4 mil

Details

Item
microSDHC Card
Storage Capacity
16 GB
Includes
Adapter
Speed Class Rating
UHS-I (U1)

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.