Zoro Homepage

EDGE 256GB DiskGO C2 USB 2.0 Flash Drive - 256 GB - USB 2.0 - Lifetime Warranty

  • Mfr # PE253431

  • Zoro # G9388078


product price: $55.19
/ea

Key Features

Storage Capacity
256 GB
Height
0.4 in
Length
2.2 in
Width
0.8 in
Host Interface
USB 2.0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PE253431
Zoro #
G9388078
UPC #
652977253455
Country of Origin
Unknown

Dimensions

Height
0.4 in
Length
2.2 in
Width
0.8 in

Details

Item
Flash Drive
Storage Capacity
256 GB
Host Interface
USB 2.0

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.