Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EDGE 32GB C3 USB 3.0 Flash Drive - 32 GB - USB 3.0 - Lifetime Warranty

  • Mfr # PE246969

  • Zoro # G0688139


product price: $13.39
/ea

Key Features

Storage Capacity
32 GB
Width
0.8 in
Height
0.4 in
Length
2.2 in
Host Interface
USB 3.0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PE246969
Zoro #
G0688139
UPC #
652977247027
Country of Origin
Unknown

Dimensions

Width
0.8 in
Height
0.4 in
Length
2.2 in

Details

Item
Flash Drive
Storage Capacity
32 GB
Host Interface
USB 3.0

Description

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.