Zoro Homepage

EDGE 512 GB Class 10/UHS-I (U3) SDXC - Lifetime Warranty

  • Mfr # PE248734

  • Zoro # G0766782


product price: $276.99
/ea
Free Shipping & Returns

Key Features

Storage Capacity
512 GB
Length
1.3 in
Width
0.9 in
Thickness
82.7 mil
Speed Class Rating
Class 10/UHS-I (U3)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PE248734
Zoro #
G0766782
UPC #
652977248772
Country of Origin
Unknown

Dimensions

Length
1.3 in
Width
0.9 in
Thickness
82.7 mil

Details

Item
SDXC
Storage Capacity
512 GB
Speed Class Rating
Class 10/UHS-I (U3)

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.