
EDGE 64GB DiskGo Secure Pro USB 3.0 Flash Drive - 64 GB - USB 3.0 - 256-bit AES - Lifetime Warranty
Mfr # PE242978
Zoro # G0574757
product price: $72.39
/eaKey Features
Storage Capacity
64 GB
Length
2.3 in
Width
0.9 in
Height
0.4 in
Green Environmental Attribute
Environmentally Friendly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PE242978
Zoro #
G0574757
UPC #
652977243029
Country of Origin
Unknown
Dimensions
Length
2.3 in
Width
0.9 in
Height
0.4 in
Details
Item
Flash Drive
Storage Capacity
64 GB
Green Environmental Attribute
Environmentally Friendly
Encryption Standard
256-bit AES
Host Interface
USB 3.0
Environmentally Friendly
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.