Zoro Homepage

EDGE 8GB C3 USB 3.0 Flash Drive - 8 GB - USB 3.0 - Lifetime Warranty

  • Mfr # PE246945

  • Zoro # G0688559


product price: $10.75
/ea

Key Features

Storage Capacity
8 GB
Width
0.8 in
Length
2.2 in
Height
0.4 in
Host Interface
USB 3.0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PE246945
Zoro #
G0688559
UPC #
652977247003
Country of Origin
Unknown

Dimensions

Width
0.8 in
Length
2.2 in
Height
0.4 in

Details

Item
Flash Drive
Storage Capacity
8 GB
Host Interface
USB 3.0

Description

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.