EDGE 8GB DDR4 SDRAM Memory Module - 8 GB (1 x 8GB) DDR4 SDRAM - 2133 MHz - 1.20 V - 260-pin - SoDIMM

  • Mfr # PE252700

  • Zoro # G9401195


product price:  $119.99
/ea
Free Shipping & Returns

Key Features

Memory Voltage
1.20 V
Memory Size
8 GB
Memory Technology
DDR4 SDRAM
Memory Speed
2133 MHz
Number of Pins
260
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PE252700
Zoro #
G9401195
UPC #
652977252717
Country of Origin
Unknown

Dimensions

Memory Size
8 GB

Details

Memory Voltage
1.20 V
Item
RAM Module
Memory Technology
DDR4 SDRAM
Memory Speed
2133 MHz
Number of Pins
260
Number of Modules
(1) 8GB

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.