
EDGE 8GB DiskGo Secure Pro USB 3.0 Flash Drive - 8 GB - USB 3.0 - 256-bit AES - Lifetime Warranty
Mfr # PE242947
Zoro # G0585056
product price: $43.35
/eaKey Features
Storage Capacity
8 GB
Height
0.4 in
Length
2.3 in
Width
0.9 in
Green Environmental Attribute
Environmentally Friendly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PE242947
Zoro #
G0585056
UPC #
652977242992
Country of Origin
Unknown
Dimensions
Height
0.4 in
Length
2.3 in
Width
0.9 in
Details
Item
Flash Drive
Storage Capacity
8 GB
Green Environmental Attribute
Environmentally Friendly
Encryption Standard
256-bit AES
Host Interface
USB 3.0
Environmentally Friendly
Yes
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.