Zoro Homepage

EDGE Drive Bay Adapter for 2.5" Internal - 1 x Total Bay - 1 x 2.5" Bay

  • Mfr # PE253608

  • Zoro # G9383729


product price: $47.35
/ea

Key Features

Compatibility
Dell Computers: Precision T3420, Optiplex 9040, Optiplex 7040, Optiplex 5040
Number of Total Expansion Bays
1
Compatible Drive Bay Width
2.5 in
Number of 2.5" Bays
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PE253608
Zoro #
G9383729
UPC #
652977253622
Country of Origin
Unknown

Dimensions

Compatible Drive Bay Width
2.5 in

Details

Compatibility
Dell Computers: Precision T3420, Optiplex 9040, Optiplex 7040, Optiplex 5040
Number of Total Expansion Bays
1
Item
Drive Bay Adapter
Number of 2.5" Bays
1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.