EDGE Drive Bay Adapter for 2.5" Internal - Black - 1 x HDD Supported - 1 x Total Bay - 1 x 2.5" Bay

  • Mfr # PE254254

  • Zoro # G9441558


product price: $51.99
/ea

Key Features

Color
Black
Compatible Drive Bay Width
2.5 in
Compatibility
Lenovo ThinkServer Systems: RD350, RD450, RD550, RD650, TD350, TD450
Number of Hard Drives Supported
1
Number of Total Expansion Bays
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PE254254
Zoro #
G9441558
UPC #
652977254377
Country of Origin
Unknown

Dimensions

Compatible Drive Bay Width
2.5 in

Details

Color
Black
Compatibility
Lenovo ThinkServer Systems: RD350, RD450, RD550, RD650, TD350, TD450
Item
Drive Bay Adapter
Number of Hard Drives Supported
1
Number of Total Expansion Bays
1
Number of 2.5" Bays
1
Wireless LAN
No
Number of Hard Drives Installed
No

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.