EDGE Drive Bay Adapter for 3.5" Internal - Black - 1 x Total Bay - 1 x 2.5" Bay - SPCC

  • Mfr # PE229870

  • Zoro # G0637212


product price: $35.66
/ea

Key Features

Material
SPCC
Color
Black
Includes
Mounting Bracket Adapter with SATA PCB, 8 x Mounting Screws (Two Sets of Four)
Number of 2.5" Bays
1
Number of Total Expansion Bays
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PE229870
Zoro #
G0637212
UPC #
652977229894
Country of Origin
Unknown

Dimensions

Compatible Drive Bay Width
3.5 in

Details

Material
SPCC
Color
Black
Includes
Mounting Bracket Adapter with SATA PCB, 8 x Mounting Screws (Two Sets of Four)
Number of 2.5" Bays
1
Item
Drive Bay Adapter
Number of Total Expansion Bays
1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.