
EDGE Drive Bay Adapter Internal- 1 x HDD Supported- 1 x SSD Supported - 1 x Total Bay - 1 x 2.5" Bay
Mfr # PE255947
Zoro # G9489060
product price: $42.35
/eaKey Features
Compatible Drive Bay Width
2.5 in
Number of Total Expansion Bays
1
Wireless LAN
No
Number of Solid State Drive Installed
No
Number of Hard Drives Installed
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PE255947
Zoro #
G9489060
UPC #
652977255961
Country of Origin
Unknown
Dimensions
Compatible Drive Bay Width
2.5 in
Details
Number of Total Expansion Bays
1
Wireless LAN
No
Number of Solid State Drive Installed
No
Number of Hard Drives Installed
No
Number of Hard Drives Supported
1
Number of Solid State Drive Supported
1
Number of 2.5" Bays
1
Item
Drive Bay Adapter
Compatibility
Dell PowerEdge Servers: R740, R740XD, R640, R940
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.