Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EDGE Drive Bay Adapter Internal - 1 x Total Bay - 1 x 3.5" Bay

  • Mfr # PE254322

  • Zoro # G9443046


product price: $45.95
/ea

Key Features

Number of Total Expansion Bays
1
Compatibility
Lenovo Server: x3300 M4, x3500 M4, x3530 M4, x3550 M4, x3630 M4, x3650 M4, x3250 M5, x3650 M5, x3850 M5, x3950 M5
Number of 3.5" Bays
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PE254322
Zoro #
G9443046
UPC #
652977254445
Country of Origin
Unknown

Details

Number of Total Expansion Bays
1
Compatibility
Lenovo Server: x3300 M4, x3500 M4, x3530 M4, x3550 M4, x3630 M4, x3650 M4, x3250 M5, x3650 M5, x3850 M5, x3950 M5
Item
Drive Bay Adapter
Number of 3.5" Bays
1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.