EDGE Elements 256 GB Solid State Drive - 2.5" Internal - SATA (SATA/600) - 1 Pack
Mfr # MKNSSDEL256GB
Zoro # G210079145
product price: $239.99
/ea
Free Shipping & Returns
Key Features
Interface
SATA
Recording Capacity
256 GB
Green Environmental Attribute
Environmentally Friendly
Features
Shock Resistant
Drive Interface
SATA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MKNSSDEL256GB
Zoro #
G210079145
UPC #
846651034212
Country of Origin
Taiwan, Province of China
Dimensions
Width
2.7 in
Depth
4 in
Height
0.3 in
Details
Item
Solid State Drive
Interface
SATA
Recording Capacity
256 GB
Green Environmental Attribute
Environmentally Friendly
Features
Shock Resistant
Drive Interface
SATA
Drive Type
Internal
Drive Interface Standard
SATA/600
Environmentally Friendly
Yes
Storage Capacity
256 GB
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Durability
Shock Resistant
Product Line
Elements
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.