Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EDGE eMerge 3D-V 250 GB Solid State Drive - 2.5" Internal - SATA (SATA/600)

  • Mfr # PE255039

  • Zoro # G9499509


product price: $91.59
/ea
Free Shipping & Returns

Key Features

Interface
SATA
Recording Capacity
250 GB
Drive Interface
SATA
Drive Type
Internal
Product Line
eMerge 3D-V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PE255039
Zoro #
G9499509
UPC #
652977255053
Country of Origin
Unknown

Details

Item
Solid State Drive
Interface
SATA
Recording Capacity
250 GB
Drive Interface
SATA
Drive Type
Internal
Product Line
eMerge 3D-V
Storage Capacity
250 GB
Drive Interface Standard
SATA/600

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.