Zorge G2 Series Safety Glasses, Vapor Shield AntiFog Lens, Nylon Frame, Black Frame

  • Mfr # DZ116VS-G2

  • Zoro # G007450676


product price:  $22.39
/ea

Key Features

Lens Color
Smoke
Frame Color
Black
Frame Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DZ116VS-G2
Zoro #
G007450676
UPC #
697920011409
Country of Origin
Taiwan, Province of China

Details

Item
Safety Glasses
Lens Color
Smoke
Frame Color
Black
Frame Material
Nylon

Description

Edge Zorge G2 Safety Glasses, Lens Coating Vapor Shield AntiFog, Lens Shade Gloss, Lens Color Smoke, Frame Material Nylon, Frame Color Black, Temple Material TPR, UV Protection Yes

Restrictions

WARNING: This product can expose you to chemicals including Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products