Air Plenum Kit
Mfr # EdgeCool 5 Series
Zoro # G516555855
product price: $135.99
/ea
Free Shipping & Returns
Key Features
Height
4 15/16 in
Compatible Series
EdgeCool 5 Series
Compatible Manufacturer Model Number
484000-4860
Length
15 3/4 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EdgeCool 5 Series
Zoro #
G516555855
UPC #
-
Country of Origin
Japan
Dimensions
Height
4 15/16 in
Length
15 3/4 in
Width
20 1/2 in
Details
Compatible Series
EdgeCool 5 Series
Compatible Manufacturer Model Number
484000-4860
Material
Steel
Compatible Brand
EdgeCool
Includes
12 in Duct Clamp
For Use With
Air Conditioner Condenser
Item
Air Plenum Kit
Description
Air Plenum Kit, For Use With Air Conditioner Condenser
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.