Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Condenser Mount Kit Internal

  • Mfr # EdgeCool 5 Series

  • Zoro # G916555875


product price: $214.99
/ea
Free Shipping & Returns

Key Features

Compatible Manufacturer Model Number
484000-4860
Height
6 5/16 in
Compatible Brand
EdgeCool
Width
41 3/4 in
Compatible Series
EdgeCool 5 Series
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EdgeCool 5 Series
Zoro #
G916555875
UPC #
-
Country of Origin
Japan

Dimensions

Height
6 5/16 in
Width
41 3/4 in
Length
10 1/16 in

Details

Compatible Manufacturer Model Number
484000-4860
Compatible Brand
EdgeCool
Compatible Series
EdgeCool 5 Series
Includes
Bolts, Brackets, Nuts, Screws, Stays
Item
Internal Condenser Rack Mount Kit
For Use With
Air Conditioner Condenser
Material
Steel

Description

Internal Condenser Rack Mount Kit, For Use With Air Conditioner Condenser

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.