Zoro Homepage

Condenser Mount Kit Top

  • Mfr # EdgeCool 5 Series

  • Zoro # G716555907


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Compatible Series
EdgeCool 5 Series
Width
41 3/4 in
Includes
Bolts, Brackets, Nuts, Screws, Stays
Height
6 5/16 in
Length
10 1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EdgeCool 5 Series
Zoro #
G716555907
UPC #
-
Country of Origin
Japan

Dimensions

Width
41 3/4 in
Height
6 5/16 in
Length
10 1/16 in

Details

Compatible Series
EdgeCool 5 Series
Includes
Bolts, Brackets, Nuts, Screws, Stays
Material
Steel
Compatible Brand
EdgeCool
Compatible Manufacturer Model Number
484000-4860
For Use With
Air Conditioner Condenser
Item
External Condenser Rack Mount Kit

Description

External Condenser Rack Mount Kit, For Use With Air Conditioner Condenser

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.