Deep Rack Rails
Mfr # EdgeCool 5 Series
Zoro # G416555856
product price: $161.99
/ea
Free Shipping & Returns
Key Features
Length
3 3/8 in
Compatible Manufacturer Model Number
484000-4860
Width
48 5/8 in
Compatible Brand
EdgeCool
For Use With
Air Conditioner Condenser
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EdgeCool 5 Series
Zoro #
G416555856
UPC #
-
Country of Origin
Japan
Dimensions
Length
3 3/8 in
Width
48 5/8 in
Height
3 3/8 in
Details
Item
Deep Rack Rails
Compatible Manufacturer Model Number
484000-4860
Compatible Brand
EdgeCool
For Use With
Air Conditioner Condenser
Compatible Series
EdgeCool 5 Series
Description
Deep Rack Rails, For Use With Air Conditioner Condenser
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.