Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diffuser

  • Mfr # EdgeCool 5 Series

  • Zoro # G316555826


original price: $157.99
5% off
new price: $149.99
/ea
Free Shipping & Returns

Key Features

Compatible Brand
EdgeCool
Compatible Series
EdgeCool 5 Series
Compatible Manufacturer Model Number
484000-4860
Height
7 1/16 in
Length
14 9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EdgeCool 5 Series
Zoro #
G316555826
UPC #
-
Country of Origin
Japan

Dimensions

Height
7 1/16 in
Length
14 9/16 in
Width
17 3/4 in

Details

Compatible Brand
EdgeCool
Compatible Series
EdgeCool 5 Series
Compatible Manufacturer Model Number
484000-4860
For Use With
Air Conditioner Condenser
Material
Steel
Item
Exhaust Diffuser

Description

Exhaust Diffuser, For Use With Air Conditioner Condenser

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.