Zoro Homepage

Evaporator Mount Kit

  • Mfr # EdgeCool 5 Series

  • Zoro # G516555930


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Height
4 3/4 in
Length
17 3/4 in
Compatible Manufacturer Model Number
484000-4870
Includes
Bolts, Brackets, Stays
Compatible Brand
EdgeCool
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EdgeCool 5 Series
Zoro #
G516555930
UPC #
-
Country of Origin
Japan

Dimensions

Height
4 3/4 in
Length
17 3/4 in
Width
36 5/8 in

Details

Compatible Manufacturer Model Number
484000-4870
Includes
Bolts, Brackets, Stays
Compatible Brand
EdgeCool
Compatible Series
EdgeCool 5 Series
Material
Steel
Item
Evaporator Rack Mount Kit
For Use With
Evaporative Cooler

Description

Evaporator Rack Mount Kit, For Use With Evaporative Cooler

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.