Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exhaust Flange Kit

  • Mfr # EdgeCool 5 Series

  • Zoro # G416555832


product price: $89.49
/ea
Free Shipping & Returns

Key Features

Compatible Series
EdgeCool 5 Series
Height
7 1/16 in
For Use With
Air Conditioner Condenser
Compatible Manufacturer Model Number
484000-4860
Length
14 9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EdgeCool 5 Series
Zoro #
G416555832
UPC #
-
Country of Origin
Japan

Dimensions

Height
7 1/16 in
Length
14 9/16 in
Width
17 3/4 in

Details

Compatible Series
EdgeCool 5 Series
Item
Exhaust Flange Kit
For Use With
Air Conditioner Condenser
Compatible Manufacturer Model Number
484000-4860
Material
Steel
Compatible Brand
EdgeCool
Includes
12 in Duct Clamp

Description

Exhaust Flange Kit, For Use With Air Conditioner Condenser

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.