Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pump Adapter Kit

  • Mfr # EdgeCool 5 Series

  • Zoro # G616555847


product price: $84.55
/ea
Free Shipping & Returns

Key Features

Compatible Manufacturer Model Number
484000-4860
Height
5 15/16 in
For Use With
Air Conditioner Condenser
Width
14 15/16 in
Compatible Series
EdgeCool 5 Series
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EdgeCool 5 Series
Zoro #
G616555847
UPC #
-
Country of Origin
Japan

Dimensions

Height
5 15/16 in
Width
14 15/16 in
Length
11 in

Details

Compatible Manufacturer Model Number
484000-4860
Item
Pump Adaptor Kit
For Use With
Air Conditioner Condenser
Compatible Series
EdgeCool 5 Series
Includes
Bracket, Electrical Connector
Compatible Brand
EdgeCool

Description

Pump Adaptor Kit, For Use With Air Conditioner Condenser

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.